Shop TRANE
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # MOT20947
- Zoro # G725074741
product price:Â
$
1,999.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Phase
Single
Shaft Diameter
1/2 in
Motor Shaft Rotation
CW/CCW
Shaft Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT20947
- Zoro #
- G725074741
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Motor Shaft Rotation
- CW/CCW
- Item
- MOTORS - VARIABLE SPEED
- Motor Enclosure Type
- Open Air Over
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 1/2 in
- Frame Size
- 48
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.