Zoro Homepage

100 PR BLOCK 110 WITH LEGS, CAT5E T568A/B 12-PORT TERM

  • Mfr # S110AB5-100JP

  • Zoro # G1234957


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Ivory
Number of Pairs
100
Number of Ports
12
Termination
110
Wiring
A/B Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S110AB5-100JP
Zoro #
G1234957
UPC #
-
Country of Origin
Unknown

Details

Housing Color
Ivory
Number of Pairs
100
Number of Ports
12
Termination
110
Wiring
A/B Universal
Category
CATEGORY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.