Shop SIEMON
See all product information
Create Account
23-4P F/UTP-CMP SOL BC CAT6A, FEP/FRPVC CSA FT6 AL FOIL W/DW, 1000FT
- Mfr # 9A6P4-A5-05-R1A
- Zoro # G2088345
product price:Â
$
9.99
/ea
Sold in multiples of 1000 for
$9,990.00
Key Features
NEC Article and Type
CMP
Cable Length
1000 ft
Cable Jacket Color
Yellow
End 2 Connection Type
Bare Wire
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9A6P4-A5-05-R1A
- Zoro #
- G2088345
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Details
- NEC Article and Type
- CMP
- Cable Jacket Color
- Yellow
- End 2 Connection Type
- Bare Wire
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6a
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- Total Number of Conductors - Data Cable
- 8
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.