Shop All Voice & Data Jacks
Siemon
ADAPTER MODULAR Y SPLITS A, 4 PAIR T568B JACK,
Mfr # YA4-A3-U1
Zoro # G0574647
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 3
- Type Splitter
- Connector on First End Details 1 x RJ-45 Network - Male
- Cable Characteristic Splitter Cable
- Number of Ways 2-way
Product Information
- Brand Siemon
- MFR # YA4-A3-U1
- Zoro # G0574647
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- ABB AF26-30-11-13, AF26 CONTACTOR 3P 1NO1NC 100-250VDC (AF26-30-11-13)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- THE BEST CONNECTION 18 Awg 2 Speaker Wire (222F)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-5508)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- Siemon Voice & Data Jacks