Shop SIERRA
See all product information
Create Account
Prime Line Cv Boot Kit
- Mfr # 72-1006
- Zoro # G424889516
product price:
$
43.59
/ea
Key Features
Overall Width (In.)
4.2 in
Overall Height (In.)
4.6 in
Overall Depth (In.)
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1006
- Zoro #
- G424889516
- UPC #
- 808282326210
- Country of Origin
- China
- Item
- Cv Boot Kit
Dimensions
- Overall Width (In.)
- 4.2 in
- Overall Height (In.)
- 4.6 in
- Overall Depth (In.)
- 4.2 in
Description
Cv Boot Kit. Rubber compound is tested to -40° F to assure good performance & long life at low temperatures. Lithium based Molybdenum grease insures good lubrication for long CV joint life. Includes two stainless steel clamps. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.