Shop SIERRA
See all product information
Create Account
Prime Line Exhaust Gasket, 2PK
- Mfr # 7-02594-2
- Zoro # G624889880
product price:Â
$
12.55
/pk of 2, $6.28/ea
Key Features
Overall Height (In.)
3.95 in
Length
5 in
Width
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-02594-2
- Zoro #
- G624889880
- UPC #
- 808282319298
- Country of Origin
- United States
- Item
- Exhaust Gasket
Dimensions
- Overall Height (In.)
- 3.95 in
- Length
- 5 in
- Width
- 0.1 in
Description
Exhaust Gasket. 2 Per Pack. For 5HP Engines. For models LAV50, HS50. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.