Prime Line Oil, Atv Engine 10W40 High Perf Full Synthetic Gal
- Mfr # 72-5100-3
- Zoro # G224890316
product price:Â
$
57.69
/ea
Key Features
Height
16 in
Length
12.8 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5100-3
- Zoro #
- G224890316
- UPC #
- 808282333881
- Country of Origin
- United States
- Item
- Oil, Atv Engine 10W40 High Perf Full Synthetic Gal
Dimensions
- Height
- 16 in
- Length
- 12.8 in
- Width
- 13 in
Description
Oil, Atv Engine 10W40 High Perf Full Synthetic Gal. Off Road Formulation Suitable for ATV, UTV, & Dirt Bike Applications. Designed for use in wet clutch applications and liquid & air cooled engines. Formulated w/ premium performance additives to prevent rusting prevalent in recreation vehicles. Meets API SM & JASO MA Specifications. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.