Shop SIERRA
See all product information
Create Account
Prime Line Oil, Atv Engine 5W50 High Perf Full Syn Quart
- Mfr # 72-5104-2
- Zoro # G024889435
product price:Â
$
18.39
/ea
Key Features
Height
13.3 in
Width
10.2 in
Length
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5104-2
- Zoro #
- G024889435
- UPC #
- 808282370640
- Country of Origin
- United States
- Item
- Oil, Atv Engine 5W50 High Perf Full Syn Quart
Dimensions
- Height
- 13.3 in
- Width
- 10.2 in
- Length
- 9-1/2 in
Description
Oil, Atv Engine 5W50 High Perf Full Syn Quart. Size: Gallon. Off Road Formulation-Suitable for ATV, UTV, &Dirt Bike Applications. Designed for use in wet clutch applications. Used in liquid or air cooled engines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.