Prime Line Premium 4-Cycle Lawnmower Engine Oil (SAE30)
- Mfr # 7-06625
- Zoro # G024890189
product price:Â
$
17.25
/ea
Key Features
Length
13-1/2 in
Height
10.7 in
Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-06625
- Zoro #
- G024890189
- UPC #
- 808282262167
- Country of Origin
- United States
- Item
- Premium 4-Cycle Lawnmower Engine Oil (SAE30)
Dimensions
- Length
- 13-1/2 in
- Height
- 10.7 in
- Width
- 7-1/2 in
Description
Premium 4-Cycle Lawnmower Engine Oil (SAE30). For: Small air cooled 4-cycle engines. High Quality detergent oil specifically formulated for use in 4-cycle engines only. Meets the warranty requirements of Briggs & Stratton, Tecumseh and other engine manufacturers. 12 per case. 20oz bottle. Premium quality for longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.