Shop SIERRA
See all product information
Create Account
Prime Line Polarized Connector
- Mfr # TC43604
- Zoro # G024890264
product price:Â
$
22.75
/ea
Key Features
Length
1.4 in
Width
5 in
Overall Height (In.)
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC43604
- Zoro #
- G024890264
- UPC #
- 808282181147
- Country of Origin
- Taiwan, Province of China
- Item
- Polarized Connector
Dimensions
- Length
- 1.4 in
- Width
- 5 in
- Overall Height (In.)
- 1-3/4 in
Description
Polarized Connector. TYPE: 2 Pole Polarized Round Connector. These polarized connector sets plug together only one way to prevent cross connections. Constructed of rugged plastic with molded-in terminals for durability. Wire connections are easy and fast with just a screwdriver. Soft, pliable rubber caps protect the rear of each connector. Sold only in mating pairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.