Prime Line Solenoid
- Mfr # 7-01684-1
- Zoro # G624890039
product price:Â
$
25.65
/ea
Key Features
Overall Height (In.)
7-1/8 in
Width
6 in
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-01684-1
- Zoro #
- G624890039
- UPC #
- 808282107659
- Country of Origin
- Taiwan, Province of China
- Item
- Solenoid
Dimensions
- Overall Height (In.)
- 7-1/8 in
- Width
- 6 in
- Length
- 2-1/2 in
Description
Solenoid. One spade terminal. Application: Universal Fit. Back Mount. Voltage 12. Available in display package (7-01684-1D). UNSPSC 31251510
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.