Prime Line Wheel
- Mfr # 7-04329
- Zoro # G324889319
product price:Â
$
37.55
/ea
Key Features
Overall Depth (In.)
1-1/2 in
Overall Height (In.)
7-1/2 in
Overall Width (In.)
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04329
- Zoro #
- G324889319
- UPC #
- 030999334176
- Country of Origin
- Taiwan, Province of China
- Item
- Wheel
Dimensions
- Overall Depth (In.)
- 1-1/2 in
- Overall Height (In.)
- 7-1/2 in
- Overall Width (In.)
- 7-1/2 in
Description
Wheel. Axle Hole: 1/2". Hub Size: 1 9/16". Tread Type: Diamond. Tire Size: 8 x 175. Steel Hub, Baked Enamel High Gloss Finish, Wide Tread Design. Load rating: 50 - 60 pounds. Offset style hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.