
21 in Height, 30 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08DWT3021M5-3LGW
Zoro # G812526726
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Header
Symbol Advance Left Circular Int
Legend
Symbol Advance Left Circular Int
Width
30 in
Height
21 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT3021M5-3LGW
Zoro #
G812526726
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
21 in
Thickness
0.08 in
Details
Header
Symbol Advance Left Circular Int
Legend
Symbol Advance Left Circular Int
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Green
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
M5-3LGW
Sign Legend Color
White
Description
- •Sign Category: Bicycle Facility ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.