Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS06DWT2430R8-1

  • Zoro # G915908399


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Header
No Parking On Pavement
Sign Material
Aluminum Sign
Sign Background Color
White
Thickness
0.063 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2430R8-1
Zoro #
G915908399
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
24 in
Length
30 in

Details

Header
No Parking On Pavement
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Parking Sign
Header Legend Color
Red
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

No Parking On Pavement 24X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-1, Sign Category:, Regulatory, Header/Legend:, No Parking On Pavement, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.