Zoro Homepage

Playground Rules, 12 in W x Vertical Rectangle, Aluminum Sign

  • Mfr # DCS06DWT1218CUS00012

  • Zoro # G415894376


product price: $30.79
/ea

Key Features

Sign Material
Aluminum Sign
Length
18 in
Width
12 in
Thickness
0.063 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1218CUS00012
Zoro #
G415894376
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Thickness
0.063 in

Details

Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Playground Rules
Header Legend Color
Blue

Description

Playground Rules 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00012, Sign Category:, Specialty, Header/Legend:, Playground Rules , Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.