
Private Property No Soliciting (S) 24"X36" High Intensity Prismatic Reflective (HIP) 080
Mfr # DCS08HWT2436CUS00226
Zoro # G812528034
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Header
Private Property No SolicitingSymbol
Legend
Private Property No SolicitingSymbol
Width
24 in
Height
36 in
Sign Shape
Routed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS08HWT2436CUS00226
Zoro #
G812528034
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Thickness
0.08 in
Details
Header
Private Property No SolicitingSymbol
Legend
Private Property No SolicitingSymbol
Sign Shape
Routed
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: ROUTED; Legend (Text) Color: Red & Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.