
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2115M6-2aL
Zoro # G415898435
product price: $39.99
/eaKey Features
Sign Material
Aluminum Sign
Sign Background Color
White
Thickness
0.1 in
Length
15 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2115M6-2aL
Zoro #
G415898435
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
15 in
Width
21 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Black
Header
Downward Diagonal Arrow (Symbol) Left
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Description
Downward Diagonal Arrow Left 21X15 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aL, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Left, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.