
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DYE2418W8-5p
Zoro # G415897339
product price: $54.75
/eaKey Features
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Length
18 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
When Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE2418W8-5p
Zoro #
G415897339
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
24 in
Thickness
0.063 in
Details
Sign Background Color
Yellow
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
When Wet
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
When Wet 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5p, Sign Category:, Warning, Header/Legend:, When Wet, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.