Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12DFG2412W16-2aP
- Zoro # G215897652
product price:Â
$
46.75
/ea
Key Features
Header
500 FEET
Width
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Yellow Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12DFG2412W16-2aP
- Zoro #
- G215897652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Thickness
- 0.125 in
- Length
- 12 in
Details
- Item
- Traffic Sign
- Header
- 500 FEET
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Yellow Green
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
500 FT 24X12 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP, Sign Category:, School, Header/Legend:, 500 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.