Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DYE2408S4-3P

  • Zoro # G915901130


product price: $35.19
/ea

Key Features

Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DYE2408S4-3P
Zoro #
G915901130
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.125 in
Length
8 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
School
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes

Description

School 24X08 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S4-3P, Sign Category:, School, Header/Legend:, School , Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.