
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DCS10HWT2424CUS00050
Zoro # G015905434
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Header
Danger Stay Back 100 FT
Header Legend Color
Black & Red
Width
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT2424CUS00050
Zoro #
G015905434
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
24 in
Details
Item
Traffic Sign
Header
Danger Stay Back 100 FT
Header Legend Color
Black & Red
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Square
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Danger Stay Back .100 Aluminum Thickness - Sign Spec's: FT 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00050, Sign Category:, Specialty, Header/Legend:, Danger Stay Back 100 FT, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.