Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT3648R1-5aL
Zoro # G915901499
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
36 in
Header Legend Color
Red & Black
Thickness
0.1 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3648R1-5aL
Zoro #
G915901499
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.1 in
Length
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red & Black
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
Yield Here (Left Arrow) To Pedestrians
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Description
Yield Here < To Pedestrians 36X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5aL, Sign Category:, Regulatory, Header/Legend:, Yield Here, Left Arrow To Pedestrians, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.