Shop SIGN SOLUTIONS USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Traffic Sign, 72 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS06DWT7218R3-25
- Zoro # G015902310
product price:Â
$
256.99
/ea
Key Features
Header
ALL TURNS Right Arrow
Width
72 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DWT7218R3-25
- Zoro #
- G015902310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Thickness
- 0.063 in
- Length
- 18 in
Details
- Item
- Traffic Sign
- Header
- ALL TURNS Right Arrow
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
ALL TURNS > 72X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-25, Sign Category:, Regulatory, Header/Legend:, ALL TURNS Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 15 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.