
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT0915R10-26
Zoro # G715903044
product price:Â $26.39
/eaKey Features
Length
15 in
Thickness
0.125 in
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT0915R10-26
Zoro #
G715903044
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.125 in
Width
9 in
Details
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
Push Button For Green Light Left Arrow
Description
Push Button For Green Light < 09X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-26, Sign Category:, Regulatory, Header/Legend:, Push Button For Green Light Left Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.