This item is Discontinued.

Signify 250W Metal Halide 120/277/347V-Ac Ballast 71A57A0-001D

250W Metal Halide 120/277/347V-Ac Ballast (Discontinued)

  • Mfr # 71A57A0-001D
  • Zoro # G709252783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71A57A0-001D
Zoro #
G709252783
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.3 in
Length
4.8 in
Coil Depth
3.1 in
Core Size
4-1/4 in x 4-3/4 in
Capacitor Dia.
1-3/4 in
Wire Length
12 in
Wire Strip Length
0.5 mm
Capacitor Height
3-3/4 in

Details

Ballast Lamp Type
250W MH
Ballast Voltage
60/138/174V
Lamp Watts
250 W
ANSI Code
M58
Input Watts
295 W
Ballast Type
Magnetic HID
Insulation Class
H (180°C)
Hz
60 Hz
Standards
CSA, UL Recognized
Temperature Marking
A/A/A
Power Factor
0.9
Short Circuit Input Current
1.9 to 2.7/0.8 to 1.2/0.65 to 1 A
Wire Type
Stranded
Number of Bulbs
1
Open Circuit Input Current
2.1/0.9/0.75 A
Nominal Open Circuit Voltage
315V
Line Voltage
120/277/347V
Starting Input Current
2.2/1/0.8 A
Capacitor Temp Rating
105°C
Circuit Type
CWA
Open Circuit Voltage
280-345V
Operating Input Current
2.5/1.1/0.9 A
Capacitance
15 MFD
Indoor/Outdoor
Outdoor
Allowed Wiring Config
Remote

Description

250W Metal Halide 120/277/347V-Ac Ballast

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.