50W High Pressure Sodium HID Core & Coil Ballast Kit
- Mfr # 71A5081001D
- Zoro # G623397188
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
M130
Ballast Type
Magnetic HID
Ignitor Type
Standard
Ballast Voltage
120V, 277V
Capacitor Type
Dry Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71A5081001D
- Zoro #
- G623397188
- UPC #
- 78108710985
- Country of Origin
- China
Details
- ANSI Code
- M130
- Ballast Type
- Magnetic HID
- Ignitor Type
- Standard
- Ballast Voltage
- 120V, 277V
- Capacitor Type
- Dry Film
- Includes
- Capacitor, Ignitor, Mounting Bracket, Hardware
- Lamp Watts
- 35/39 W
- Ballast Lamp Type
- Metal Halide
- Circuit Type
- HX-HPF
Description
56 W, 120/277 VAC 60 Hz, 0.45/0.2 A, 1 Ballast Factor, 1-Circuit, 35/39 W Metal Halide LA, HX-HPF Circuit, Magnetic, Dry Film Capacitor, Core and Coil HID Ballast Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.