On-Ear Wireless headphone, 25hr Playtime, Black
- Mfr # TAH2209BK/00
- Zoro # G624174290
product price:
$
29.99
/ea
Key Features
Bluetooth Version
5.4
Maximum Power Input
10 mW
Music Play Time
Up to 25 hrs
Speaker Diameter
32 mm
Frequency Range
20 - 20,000Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAH2209BK/00
- Zoro #
- G624174290
- UPC #
- 840063205550
- Country of Origin
- China
- Bluetooth Version
- 5.4
- Maximum Power Input
- 10 mW
- Music Play Time
- Up to 25 hrs
- Frequency Range
- 20 - 20,000Hz
- Maximum Range
- Up to 10 m
- Driver Type
- Dynamic
- Includes
- Quick Start Guide, 20 cm USB-C cable, Headphones.
- Sensitivity
- 113 dB (1KHz, 1 mW)
- Acoustic System
- Closed
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Charging Time
- 2 hrs
- Impedance
- 32 Ohm
- Multipoint Connection
- Yes
- Color
- Black
- Item
- On-ear wireless headphones
Dimensions
- Speaker Diameter
- 32 mm
- Depth
- 1.57 in
- Height
- 7.28 in
- Width
- 6.34 in
Description
Light, comfy, foldable-andso good-looking!These wireless on-ear headphones are the perfect everyday companion. They’re supercomfy and look so good! You get great sound, Dynamic Bass for deeper bass even atlow volumes, and you can activate a low lag setting for video content.Natural sound wherever you goBeautifully portable compact-fold designWarm, natural sound. Philips sound signatureOn-ear wireless headphones. Comfort and styleSo light and comfy, you can wear them for hoursGreat sound even at low volume with Dynamic BassUp to 25 hours play time. USB-C chargingPowerful 32 mm neodymium driversEveryday easeSolid Bluetooth multipoint connectionClear calls. They'll hear what you're sayingConvenient multi-function button on right ear cupA quick 15-minute charge provides 1 hour of playback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.