Shop All LED Light Bulbs
Signify
LED, 33 W, T8, Single Pin (Fa8)
Mfr # 33T8/COR/96-850/MF44/G/FA8 10/1
Zoro # G803508748
product price: $39.85
/ea
Sold in multiples of 10 for $398.50
$398.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Product Information
- Brand Signify
- MFR # 33T8/COR/96-850/MF44/G/FA8 10/1
- Zoro # G803508748
- UPC # 046677575731
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Nominal Length | 8 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 94 1/2 in |
Details
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 96 W, Lumens 4,400 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 33 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- SATCO Bulb, Incandescent, 15W, CA10, Candelabra Base, Decorative Light (S3867)
- ILC Replacement for Advance Vel-3p32-sc (VEL-3P32-SC ADVANCE)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 12 W, T8, Medium Bi-Pin (G13) (12T8/COR/48-850/MF18/G 10/1)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- Signify LED Light Bulbs