Shop All LED Light Bulbs
Signify
LED, 8.5 W, PAR30L, Medium Screw (E26)
Mfr # 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB
Zoro # G803457381
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Spot
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB
- Zoro # G803457381
- UPC # 046677567989
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/4 in |
Overall Length | 4 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Details
Description
LED,8.5 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Silver Crown - 1500 Hours - 280L - Medium Base - 120V (S3861)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- Signify LED Light Bulbs