In-Ear True Wireless headphones, Stem Style, 4-mic Technology, 36hr Playtime, Blue
- Mfr # TAT2100LB/00
- Zoro # G224174270
product price:Â
$
24.99
/ea
Key Features
Water Resistance
IPX4
Driver Type
Dynamic
Charging Time
2 (10 mins fast charging for 2 hrs)
Maximum Power Input
3 mW
Speaker Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAT2100LB/00
- Zoro #
- G224174270
- UPC #
- 840063208117
- Country of Origin
- China
Dimensions
- Speaker Diameter
- 10 mm
- Height
- 2.26 in
- Width
- 1.51 in
- Depth
- 1.04 in
Details
- Water Resistance
- IPX4
- Driver Type
- Dynamic
- Charging Time
- 2 (10 mins fast charging for 2 hrs)
- Maximum Power Input
- 3 mW
- Frequency Range
- 20 - 20,000 Hz
- Includes
- Charging case, 3 pairs eartips (S/M/L), Quick Start Guide, Headphones
- Impedance
- 16 Ohm
- Item
- True wireless headphones
- Bluetooth Version
- 6
- Multipoint Connection
- Yes
- Sensitivity
- 105dB±2dB (1kHz, 126mV)
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Music Play Time
- 8 + 28 hrs
- Maximum Range
- Up to 10 m
- Color
- Light Blue
Description
Go all day, love the tFlow through your days with the true wireless earbuds that feel lighter, t better, and sound great. You get up to 36hours play time with the pocket-sized charging case, and textured ear tips keep these buds comfortably in place.True wireless earbuds. Essential comfort.Great sound from the everyday buds that t like a dreamComfy SecureFit ear tips and large 10 mm driversBluetooth multipoint connectivity and easy pairing4-mic technology. Clearer calls, even in crowded placesYour daily go-toBluetooth 6.0, Google Fast Pair, Microsoft Swift PairIPX4 splash and sweat resistantPocket-sized charging case with lanyard holeUp to 36 hours play time with caseReady for youPhilips Headphones app. Customize your experienceGRS-certied recycled plastic. Responsible packagingWarm, natural sound. Philips sound signature
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.