Shop SIGNIFY
See all product information
Create Account
Over-Ear Wireless Adaptive ANC Pro headphone, Auracast, 70hr/50hr w/ANC, Black
- Mfr # TAH8000BK/37
- Zoro # G724174268
product price:Â
$
74.89
/ea
Key Features
Maximum Range
Up to 10 m
Maximum Power Input
20 mW
Sensitivity
112 dB (1 kHz, 126mV)
Multipoint Connection
Yes
Depth
3.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAH8000BK/37
- Zoro #
- G724174268
- UPC #
- 840063207349
- Country of Origin
- China
- Maximum Range
- Up to 10 m
- Maximum Power Input
- 20 mW
- Sensitivity
- 112 dB (1 kHz, 126mV)
- Multipoint Connection
- Yes
- Item
- Over-ear wireless headphones with Noise Canceling Pro
- Driver Type
- Silk coated
- Color
- Black
- Impedance
- 16 Ohm
- Hi-Res Audio
- Yes
- Music Play Time
- 70 hrs (ANC off), 50 hrs (ANC on)
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Frequency Range
- 20 - 40,000 Hz
- Acoustic System
- Closed
- Includes
- Quick Start Guide, 20cm USB-C cable, 1m 3.5mm stereo cable, Headphones
- Bluetooth Version
- 5.4
Dimensions
- Depth
- 3.54 in
- Width
- 8.46 in
- Speaker Diameter
- 40 mm
- Height
- 7.48 in
Description
Superb hi-res soundImmerse in rich, detailed sound with the wireless over-ear headphones that were built for years of comfortable listening.Music sounds thrilling, call quality is crystal-clear, and adaptive noise cancellation lets you focus on what matters.Over-ear wireless headphones. Hi-res sound.Thrilling sound. Hi-res streaming and wired listeningPowerful 40 mm silk-coated driversImmerse freely with Adaptive Noise Canceling5-mic technology. Clearer calls, even in noisy locationsUp to 70 hours play time (50 with noise canceling on)Auracast connectivity. Replaceable components.Bluetooth multipoint connectivity and AuracastDesigned for years of comfortable useShockproof. Your companion for years to comeA quick 10-minute charge provides 8 hours of playbackPhilips Headphones app. Personalize settings and controlsWarm, detailed, natural. Philips sound signatureRCS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.