X4207 Bluetooth Party Speaker, 100W with Powerful Sound and Deep Bass, Party Lights

  • Mfr # TAX4207/37

  • Zoro # G122415048


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Includes
AC Power Cord, Quick start guide, Warranty certificate, Safety warranty sheet
Width
11.81 in
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAX4207/37
Zoro #
G122415048
UPC #
840063202702
Country of Origin
China

Dimensions

Length
11.81 in
Width
11.81 in
Height
12 in

Details

Includes
AC Power Cord, Quick start guide, Warranty certificate, Safety warranty sheet
Color
Black
Item
Wireless Speaker

Description

Powerful 2.1 Channel Sound: Enjoy dynamic, full-bodied audio with a 100W max output and deep bass response-perfect for house parties, dance events, or karaoke nights. As one of the top party speakers bluetooth wireless systems available. This big bluetooth speaker fills any space with rich, clear sound that energizes the room and keeps the music going strong. Flexible Connectivity Options: Stream music wirelessly via Bluetooth, connect directly through USB, or plug in with audio-in-versatile playback for all your devices. Whether you’re looking for a big speaker partybox setup or reliable outdoor speakers bluetooth, this unit supports seamless transitions between sources, so your playlist is always within reach. Portable with Built-In Battery: Designed for movement, the built-in handle and rechargeable battery let you take the party anywhere. Whether indoors or outdoors, you’ll enjoy up to 12 hours of uninterrupted playtime with a single charge-ideal for camping trips, beach outings, or backyard fun. Exciting Party Light Show: Built-in multicolor lights pulse to the beat of your music, creating a vivid light display that transforms any setting into a vibrant dance floor. Match the visual energy to your favorite tracks and bring an electrifying vibe to any gathering. Karaoke & Speaker Linking Features: With a mic input, vocal fader, echo control, and gender voice switch, karaoke becomes a show-stopping experience. PartyLink mode lets you connect up to 50 compatible speakers for synchronized sound and lights, taking group events to the next level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.