X7207 Bluetooth Party Speaker, 160W w/ Powerful Sound and Deep Bass, Supports USB/AUX/TWS, Mic Input

  • Mfr # TAX7207/37

  • Zoro # G922414920


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Color
Black/Silver
Height
13 in
Includes
AC Power Cord, Quick start guide, Warranty certificate, Safety warranty sheet
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAX7207/37
Zoro #
G922414920
UPC #
840063202719
Country of Origin
China

Dimensions

Length
11.81 in
Height
13 in
Width
11.81 in

Details

Color
Black/Silver
Item
Wireless Speaker
Includes
AC Power Cord, Quick start guide, Warranty certificate, Safety warranty sheet

Description

Powerful 160W Booming Bass: Enjoy dynamic, full-bodied audio with a 160W max output of robust sound designed to energize any house party, dance event, or karaoke night. As one of the top party speakers bluetooth wireless systems available. This big bluetooth speaker fills any space with rich, clear sound that energizes the room and keeps the music going strong. Flexible Connectivity Options: Stream music wirelessly via Bluetooth, connect directly through USB, or plug in with audio-in-versatile playback for all your devices. Whether you’re looking for a big speaker partybox setup or reliable outdoor speakers bluetooth, this unit supports seamless transitions between sources, so your playlist is always within reach. Portable with Built-In Battery: Designed for movement, the built-in handle and rechargeable battery let you take the party anywhere. Whether indoors or outdoors, you’ll enjoy up to 12 hours of uninterrupted playtime with a single charge-ideal for camping trips, beach outings, or backyard fun. Exciting Party Light Show: Enjoy the 360Deg built-in multicolor lights pulse to the beat of your music, creating a vivid light display that transforms any setting into a vibrant dance floor. Match the visual energy to your favorite tracks and bring an electrifying vibe to any gathering. Karaoke & Speaker Linking Features: With a mic input, vocal fader, echo control, and gender voice switch, karaoke becomes a show-stopping experience. PartyLink mode lets you connect up to 50 compatible speakers for synchronized sound and lights, taking group events to the next level. WIRED OR WIRELESS: Stream your tunes via Bluetooth. Easily connect other devices via audio-in or USB. You can also connect to another speaker or amp using the line-out socket. ANYTIME, ANYWHERE: The built-in carry handle and battery means you can take this speaker anywhere. Karaoke at a friend’s house or dance all night on the roof, it’s all up to you. INCLUDED ACCESSORIES: AC power cord, quick start guide, warranty certificate, safety warranty sheet. Power source type: Battery Powered Item weight: 7.5 kilograms; Age range description: 12+; Compatible devices: smartphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.