Shop SIGNMISSION
See all product information
Create Account
14 in Height, 10 in Width, Plastic, 10" x 14", WS-Tennessee Equine
- Mfr # WS-Tennessee Equine
- Zoro # G709590991
product price:Â
$
8.99
/ea
Key Features
Sign Material
Plastic
Height
1 in
Length
14 in
Width
10 in
Size
10 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-Tennessee Equine
- Zoro #
- G709590991
- UPC #
- 766897851780
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 14 in
- Width
- 10 in
- Size
- 10 in x 14 in
- Thickness
- 0.1 in
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.