Shop SIGNMISSION

14 in Height, Aluminum, 14" x 10", WS-A-1014-Oregon

  • Mfr # WS-A-1014-Oregon
  • Zoro # G309591152

product price: 
$
14.99
/ea

Key Features

Sign Material
Aluminum
Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-A-1014-Oregon
Zoro #
G309591152
UPC #
713339988986
Country of Origin
United States

Dimensions

Height
14 in
Length
10 in
Width
0.1 in
Size
10 in X 14 in
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.