All Out Of Candy Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-All out of Candy

  • Zoro # G009703831


product price:  $8.99
/ea

Key Features

UV Resistant
Yes
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-12-CIR-All out of Candy
Zoro #
G009703831
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
0.01 in
Length
12 in
Height
12 in

Details

UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.