Shop SIGNMISSION

Dog Poop Shield Sign No Poop & Pee Zone, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-375
  • Zoro # G315376392

product price: 
$
22.75
/pk of 2, $11.38/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-2PACK-12-375
Zoro #
G315376392
UPC #
198821756852
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Maintain Clean Spaces with the "No Poop & Pee Zone" Shield Sign Mark off restricted areas with this Shield Sign that reads, "No Poop & Pee Zone." Perfect for gardens, playgrounds, or residential properties, this sign keeps pet owners aware of off-limits zones, helping maintain cleanliness and order. Designed for Long-Term Use Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers resistance to rust and wear. Fade-resistant inks and a scratch-resistant UV coating ensure the sign remains vibrant and effective over time. Pre-cut holes make it easy to mount securely on fences, walls, or posts. Bold Messaging for Maximum Visibility The polished design and bold lettering make this sign highly visible, ensuring pet owners respect the restrictions and help maintain clean public or private spaces. Built to last, it's an essential tool for protecting shared spaces and maintaining order.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products