Green Arrow Yard Sign Funny Home Decor 30in Wide
- Mfr # C-ARROW10-999837
- Zoro # G809670814
product price:Â
$
18.99
/ea
Key Features
Height
30"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-ARROW10-999837
- Zoro #
- G809670814
- UPC #
- 705675561749
- Country of Origin
- United States
Dimensions
- Height
- 30"
- Thickness
- 0.1 in
- Length
- 10"
- Size
- 10" X 30"
Details
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.