Shop SIGNMISSION
See all product information
Create Account
Lime Rickey Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Lime Rickey19
- Mfr # D-DC-8 Lime Rickey19
- Zoro # G709695931
product price:Â
$
10.95
/ea
Key Features
Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DC-8 Lime Rickey19
- Zoro #
- G709695931
- UPC #
- 746507085248
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.