No Drone Shield Sign Aircraft Or Drone I, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-391
  • Zoro # G215377093
product price: 
$
8.99
/ea

Key Features

Sign Material
Plastic Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-12-391
Zoro #
G215377093
UPC #
198821797886
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Protect Airspace with the "Aircraft Or Drone Is Prohibited" Shield Sign Communicate airspace restrictions clearly with this Shield Sign that states, "Aircraft Or Drone Is Prohibited." Ideal for residential properties, businesses, or government facilities, this sign helps ensure safety and privacy by deterring unauthorized drone activity. Durable Construction for All Conditions Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and wear. The fade-resistant inks and UV-protective coating ensure the sign remains clear and effective, even in outdoor environments. Pre-cut holes make it simple to install securely on gates, posts, or fences. Bold Messaging for Clear Communication The polished finish and bold text provide a professional and authoritative tone, making the message easy to read and respect. It's a vital tool for safeguarding your property's airspace. Built to last, it's a trusted solution for maintaining privacy and compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.