Shop SIGNMISSION

No Step 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99835

  • Mfr # FD-2-R-16-3PK-99835

  • Zoro # G809624725


product price:  $32.19
/pk 3, $10.73/ea

Key Features

Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-2-R-16-3PK-99835
Zoro #
G809624725
UPC #
807330748707
Country of Origin
United States

Dimensions

Width
0.01 in
Height
16 in
Thickness
0.1 in
Size
18"
Length
16 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.