Shop SIGNMISSION
See all product information
Create Account
The Best Burgers Decal Concession Stand Food Truck Sticker, 24" x 10", D-DC-24 The Best Burgers19
Mfr # D-DC-24 The Best Burgers19
Zoro # G109787731
product price:Â
$
29.69
/ea
Key Features
Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DC-24 The Best Burgers19
- Zoro #
- G109787731
- UPC #
- 746507090129
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No