Shop SIGNMISSION

Video Surveillance Shield Sign This Area, 18 Inch X 18 Inch, Vinyl Decal

  • Mfr # SHI-D-18-473
  • Zoro # G115340722

product price: 
$
17.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-D-18-473
Zoro #
G115340722
UPC #
198821811582
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Vinyl Decal

Description

Enhance Awareness with the "Protected By Video Surveillance" Shield Sign Decal Communicate active security measures with this Shield Sign Decal, which reads, "This Area Is Protected By Video Surveillance Security Cameras And Equipment Are In Use." Ideal for residential complexes, offices, or public spaces, this sign promotes safety and compliance. Built for Longevity This 18 inch by 18 inch sign is crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl for superior durability. Fade-resistant inks and a UV-protective coating ensure the message remains vibrant and visible over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Bold and Effective Messaging The polished finish and strong text make the sign noticeable and impactful, reducing the risk of unauthorized activities and enhancing property security. Built to last, it's a dependable tool for reinforcing safety and surveillance measures.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.