Shop SIGNODE
See all product information
Create Account
POLYESTER Strap, 1,300 lb, Green
Mfr # 2X2011EMB
Zoro # G022576801
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Core Width
6 in
Strapping Grade
Hand Strapping
AAR Approved
No
Strapping Length
4,000 ft
Strapping Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2X2011EMB
- Zoro #
- G022576801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Width
- 6 in
- Strapping Length
- 4,000 ft
- Strapping Thickness
- 0.035 in
- Strapping Width
- 5/8 in
- Core Diameter
- 16 in
Details
- Strapping Grade
- Hand Strapping
- AAR Approved
- No
- Standards
- ASTM D 3950
- Color
- Green
- Break Strength
- 1,300 lb
- Strapping Material
- Polyester
- Strapping Finish
- Embossed Dry
- Item
- POLYESTER Strap
Description
POLYESTER Strap, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Break Strength 1,300 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.