Shop SIGNODE
See all product information
Create Account
POLYESTER Strap, 1,400 lb, Green
Mfr # 2X1369
Zoro # G022576863
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Core Diameter
16 in
Strapping Material
Polyester
Strapping Length
4,000 ft
Break Strength
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X1369
- Zoro #
- G022576863
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Strapping Material
- Polyester
- Break Strength
- 1,400 lb
- Strapping Grade
- Hand Strapping
- Standards
- ASTM D 3950
- Item
- POLYESTER Strap
- Strapping Finish
- Smooth Dry
- AAR Approved
- Yes
Description
POLYESTER Strap, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Break Strength 1,400 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.