Shop SIGNODE
See all product information
Create Account
POLYESTER Strap, 1,400 lb, Green
- Mfr # 2X2229
- Zoro # G022576566
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
16 in
Strapping Thickness
0.035 in
Strapping Length
4,000 ft
Break Strength
1,400 lb
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X2229
- Zoro #
- G022576566
- UPC #
- -
- Country of Origin
- United States
- Item
- POLYESTER Strap
- Break Strength
- 1,400 lb
- Color
- Green
- Standards
- ASTM D 3950
- Strapping Material
- Polyester
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Hand Strapping
- AAR Approved
- Yes
Description
POLYESTER Strap, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Break Strength 1,400 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green