Shop SIGNODE
See all product information
Create Account
POLYESTER Strap, 1,900 lb, Green
Mfr # 2X2233
Zoro # G122576589
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
3/4 in
Strapping Material
Polyester
Color
Green
Standards
ASTM D 3950
Break Strength
1,900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X2233
- Zoro #
- G122576589
- UPC #
- -
- Country of Origin
- United States
- Strapping Material
- Polyester
- Color
- Green
- Item
- POLYESTER Strap
- Standards
- ASTM D 3950
- Break Strength
- 1,900 lb
- AAR Approved
- Yes
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed Dry
Description
POLYESTER Strap, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Break Strength 1,900 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green