Shop SIGNODE
See all product information
Create Account
POLYPROPYLENE STRAP, 500 lb, Black
- Mfr # 2X3036
- Zoro # G922576741
product price:Â
$
91.69
/ea
Key Features
Strapping Material
Polypropylene
Core Diameter
16 in
Strapping Finish
Embossed Dry
Strapping Grade
Machine Strapping
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X3036
- Zoro #
- G922576741
- UPC #
- -
- Country of Origin
- United States
- Strapping Material
- Polypropylene
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Machine Strapping
- Color
- Black
- Standards
- ASTM D 3950
- AAR Approved
- No
- Item
- POLYPROPYLENE STRAP
- Break Strength
- 500 lb
Description
POLYPROPYLENE STRAP, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Break Strength 500 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Black