Shop SIGNODE
See all product information
Create Account
POLYPROPYLENE STRAP, 600 lb, Black
Mfr # 2X3037
Zoro # G422576586
product price:Â
$
91.69
/ea
Key Features
Strapping Length
7,500 ft
Strapping Width
1/2 in
Strapping Finish
Embossed Dry
Strapping Material
Polypropylene
Strapping Thickness
0.0315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X3037
- Zoro #
- G422576586
- UPC #
- -
- Country of Origin
- United States
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polypropylene
- AAR Approved
- No
- Break Strength
- 600 lb
- Strapping Grade
- Machine Strapping
- Color
- Black
- Item
- POLYPROPYLENE STRAP
- Standards
- ASTM D 3950
Description
POLYPROPYLENE STRAP, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Break Strength 600 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Black