Shop SIGNODE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Strapping, 2,800 lb, 1,648 ft
- Mfr # 2X1535
- Zoro # G3229152
product price:Â
$
300.99
/ea
Key Features
AAR Approved
Yes
Mil Thickness
25
Strapping Thickness
0.025 in
Standards
AAR
Rolls per Case
12 Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2X1535
- Zoro #
- G3229152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mil Thickness
- 25
- Strapping Thickness
- 0.025 in
- Strapping Width
- 3/4 in
- Core Width
- 16 in
- Strapping Length
- 1,648 ft
- Core Diameter
- 16 in
Details
- Item
- Steel Strapping
- AAR Approved
- Yes
- Standards
- AAR
- Rolls per Case
- 12 Rolls
- Color
- Black
- Strapping Wind
- Oscillated
- Heat Treated
- Yes
- Strapping Application
- High Tensile Steel
- Break Strength
- 2,800 lb
- Carbon Level
- High Carbon
- Coil Weight
- 100 lb
- ASTM Standard
- D3953
- Strapping Material
- Steel
- Strapping Color
- Black
- Number of Rolls per Case
- 12
Description
Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 3/4 in, Strapping Thickness 0.025 in, Break Strength 2,800 lb, Strapping Length 1,648 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved Yes, Rolls per Case 12 Rolls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.